Beli ventilation duct di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Takahashi Housei Dust Collector Duct (Saluran Pengumpul Debu)
    Mulai

    Rp7.099.900

    Takahashi Housei Dust Collector Duct (Saluran Pengumpul Debu)
    atribut:
    • Material: Base fabric:polyester tarpaulin, Surface machining:PVC sheet is laminated
    • Duct Diameter (mm): 155
    • Length (m): 2.5
    • Main Body Material Thickness (mm): 0.35
    • Compatible Ventilator Maximum Aperture Diameter (mm): 150
    • Hardened Steel Wire (mm): 3.0
    • Heat Resistant Temperature: -10degrees to 60degrees
  2. PM Cable Duct (Kabel Duct)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp15.900

    PM Cable Duct (Kabel Duct)
    Deskripsi:
    Decoration Duct: - Digunakan untuk kabel instalasi telepon dan instalasi listrik, - Warna putih, - Ketebalan decoration duct 1.5mm, - Pembelian minimal per dus.
    atribut:
    • Height (mm): 16
    • Length (cm): 200
  3. MASARU Cable Duct MK (Kabel Duct MK)
    Mulai

    Rp419.900

    MASARU Cable Duct MK (Kabel Duct MK)
    Deskripsi:
    -Can be used for organizing and protecting all wiring such as OA equipment and LAN construction works.-As the cover and the base are insertion type which is easy to detach, installation is easy and maintenance can also be easily performed.-Made of hardnes
  4. TRUSCO Aluminum Flexible Duct
    44%
    Mulai

    Rp869.900

    TRUSCO Aluminum Flexible Duct
    Deskripsi:
    -Excellent durability, weather resistance and workability.-There is no air leak.-Flexible in terms of bending performance/elasticity and the duct length becomes compact up to 0.75m.-Duct for intake and exhaust of air for air conditioning.
    atribut:
    • Length (m): 10
  5. monotaro Flexible Duct (Selang Udara Fleksibel)
    Mulai

    Rp619.900

    monotaro Flexible Duct (Selang Udara Fleksibel)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Length (m): 5
    • Compatible Duct (mm): Phi 320
  6. TRUSCO Aluminum Flexible Duct
    50%
    Mulai

    Rp1.399.900

    TRUSCO Aluminum Flexible Duct
    atribut:
    • Specification: ISO9001 certified palnts product Steel wire phi100-phi300: 1.0mmphi325-phi350: 1.2mm
    • Finishing Material: Aluminium foil of soft steel pipe special laminate (Pet 0.012mm + 0.009mm dry Aluminium laminate)
    • Weight (kg): 2.3
    • Length (m): 10
    • Inner Diameter (phi mm): 210
    • Outside Diameter D (phi mm): 212
    • Allowable Temperature (degreeC): -20 - 80
    • Allowable Bending Radius (mm): 110
    • Applications: Duct for air intake and exhaust
  7. KRISBOW Ventilation Fan (Kipas Ventilator)
    Mulai

    Rp2.499.900

    KRISBOW Ventilation Fan (Kipas Ventilator)
    atribut:
    • Voltage (V/Hz): 220-240/50
    • Type: without Duct
  8. TRUSCO Wiring Duct
    Mulai

    Rp129.900

    TRUSCO Wiring Duct
    Deskripsi:
    > Suitable for floor wiring work such as telephone, wiring of various OA equipment.> To protect the wiring on the floor.
    atribut:
    • Material: Vinyl chloride (PVC)
    • Length (m): 1
  9. Alco PVC Round Ducting (Pipa Ducting PVC Bulat)
    Mulai

    Rp959.900

    Alco PVC Round Ducting (Pipa Ducting PVC Bulat)
    Deskripsi:
    ALCO merupakan produk Pipa dan Fitting Conduit uPVC yang berfungsi sebagai penyalur instalasi listrik dan pelindung kabel untuk di dalam permukaan dinding ataupun tanah. dengan kualiatas HIGH IMPACT tidak mudah pecah.
  10. monotaro Aluminum Wire Duct Hose
    Mulai

    Rp549.900

    monotaro Aluminum Wire Duct Hose
    Deskripsi:
    Air conditioning and ventilation ducts of the building. Please do not use the exhaust of range hood is not a noncombustible.
    atribut:
    • Pitch (mm): 18
    • Maximum static pressure (Pa): Positive pressure 3000
    • Length (m): 10
    • Material: Aluminium
    • Min Bend Radius: R = 1 / 20Dia
    • Operating Temperature Range (°C): -30 to 250
    • Wind Speed (m/s): Up to 30
Daftar Harga ventilation duct Terbaru October 2026
KRISBOW Duct Ventilator (Kipas Exhaust Saluran)Rp1.899.900
Takahashi Housei Dust Collector Duct (Saluran Pengumpul Debu)Rp7.099.900
TRUSCO Flexible Duct (Selang Udara Fleksibel)Rp3.399.900
PM Cable Duct (Kabel Duct)Rp15.900
KOWA Cable Duct (Kabel Duct)Rp659.900
MASARU Cable Duct MK (Kabel Duct MK)Rp419.900
TRUSCO Aluminum Flexible DuctRp869.900
monotaro Flexible Duct (Selang Udara Fleksibel)Rp619.900
TRUSCO Aluminum Flexible DuctRp1.399.900
KRISBOW Ventilation Fan (Kipas Ventilator)Rp2.499.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)